This product requires certification to purchase.

0.75 in. 316L Stainless Steel Socolet

0.75 in. 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L6SOL36HFE
  • Item #4413183
  • Manufacturer Part #DS6L6SOL36HFE
3.1 out of 5 Customer Rating

0.75 in. 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L6SOL36HFE
  • Item #4413183
  • Manufacturer Part #DS6L6SOL36HFE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
1-1/4 in - 36 in
Outlet Size (in)
0.75
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No