This product requires certification to purchase.

1/2 Forged Steel 3000# Thread Steel Lug Union

1/2 Forged Steel 3000# Thread Steel Lug Union

  • Fast #
  • Part #FSTLUD
  • Item #1252075
  • Manufacturer Part #12204405
4.9 out of 5 Customer Rating

1/2 Forged Steel 3000# Thread Steel Lug Union

  • Fast #
  • Part #FSTLUD
  • Item #1252075
  • Manufacturer Part #12204405
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Straight, Union
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASTM
ASTM A105
MSS
MSS SP-83
Origin
Domestic
UPC
782172119291