This product requires certification to purchase.

1/2 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

1/2 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPM06
  • Item #7226696
  • Manufacturer Part #DFFPM06
5 out of 5 Customer Rating
Brand image

1/2 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPM06
  • Item #7226696
  • Manufacturer Part #DFFPM06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
Application:
Potable Water, Water, Sewage, Wastewater Treatment Plant, Pumping, Industrial Plants
Coating:
Bituminous Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
6 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
PipeTubing Size:
3 in
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.31 in