This product requires certification to purchase.

1/2 in x 100 ft. Type L Soft

1/2 in x 100 ft. Type L Soft

  • Fast #
  • Part #RTB743D100
  • Item #9505772
  • Manufacturer Part #DA08100
5 out of 5 Customer Rating

1/2 in x 100 ft. Type L Soft

  • Fast #
  • Part #RTB743D100
  • Item #9505772
  • Manufacturer Part #DA08100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1/2 in
Length
100 ft
Wall Thickness
0.028 in
Characteristics & Features
Copper Tubing Temper
Soft
Warranty & Product Information
Application
HVAC, Refrigeration