This product requires certification to purchase.

1/2 in. 3000# Threaded Coupling Normalized Forged Steel A105N

1/2 in. 3000# Threaded Coupling Normalized Forged Steel A105N

  • Fast #
  • Part #FSTCD-AN
  • Item #10260462
  • Manufacturer Part #FSTCD-AN
3.6 out of 5 Customer Rating

1/2 in. 3000# Threaded Coupling Normalized Forged Steel A105N

  • Fast #
  • Part #FSTCD-AN
  • Item #10260462
  • Manufacturer Part #FSTCD-AN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Forged Carbon Steel
Material Type
A105N
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105N
Origin
Domestic
Type
FSTCD-AN