This product requires certification to purchase.

1/2 in. Black Carbon Steel Nipple (Pack of 66)

1/2 in. Black Carbon Steel Nipple (Pack of 66)

  • Fast #
  • Part #IBAN66D
  • Item #405696
  • Manufacturer Part #MN-ZNB03AS66
3.9 out of 5 Customer Rating
Brand image

1/2 in. Black Carbon Steel Nipple (Pack of 66)

  • Fast #
  • Part #IBAN66D
  • Item #405696
  • Manufacturer Part #MN-ZNB03AS66
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Package Quantity
Pack of 66
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889042359