This product requires certification to purchase.

1/2 in. Copper Crossover Coupling

1/2 in. Copper Crossover Coupling

  • Fast #
  • Part #CCROD
  • Item #236195
  • Manufacturer Part #9280250
5 out of 5 Customer Rating

1/2 in. Copper Crossover Coupling

  • Fast #
  • Part #CCROD
  • Item #236195
  • Manufacturer Part #9280250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
039923343925