This product requires certification to purchase.

1/2 in. CPVC Schedule 80 Flange

1/2 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFD
  • Item #88564
  • Manufacturer Part #1851-005
4.2 out of 5 Customer Rating

1/2 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFD
  • Item #88564
  • Manufacturer Part #1851-005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5850
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Flange Soc Solid Style
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Socket Weld
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Socket Weld
End Connections
Flanged x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F1970
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454592285