This product requires certification to purchase.

1/2 in. CPVC Schedule 80 Threaded Flange

1/2 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFD
  • Item #175586
  • Manufacturer Part #1852-005
5 out of 5 Customer Rating

1/2 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFD
  • Item #175586
  • Manufacturer Part #1852-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Flange Fpt Solid Style
  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Threaded
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM F1970
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454592407