This product requires certification to purchase.

1/2 in. FNPT 125# Pressure Rated Black Cast Iron Cross

1/2 in. FNPT 125# Pressure Rated Black Cast Iron Cross

  • Fast #
  • Part #BCICRD
  • Item #398181
  • Manufacturer Part #0300108701
3.9 out of 5 Customer Rating

1/2 in. FNPT 125# Pressure Rated Black Cast Iron Cross

  • Fast #
  • Part #BCICRD
  • Item #398181
  • Manufacturer Part #0300108701
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.4
Origin
Domestic
UPC
690291015151