This product requires certification to purchase.

1/2 in. FNPT Cast Iron Tee

1/2 in. FNPT Cast Iron Tee

  • Fast #
  • Part #BCIXTD
  • Item #265321
  • Manufacturer Part #0300507803
4.8 out of 5 Customer Rating

1/2 in. FNPT Cast Iron Tee

  • Fast #
  • Part #BCIXTD
  • Item #265321
  • Manufacturer Part #0300507803
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure Class
250#
Characteristics & Features
Fitting Type
Straight, Tee
Material
Cast Iron
Schedule Class
80
Warranty & Product Information
Origin
Domestic
UPC
690291017025