This product requires certification to purchase.

1/2 in. FNPT Steel 40 Schedule Hex Socket Plug

1/2 in. FNPT Steel 40 Schedule Hex Socket Plug

  • Fast #
  • Part #GSHCPD
  • Item #259310
  • Manufacturer Part #HG.050
5 out of 5 Customer Rating

1/2 in. FNPT Steel 40 Schedule Hex Socket Plug

  • Fast #
  • Part #GSHCPD
  • Item #259310
  • Manufacturer Part #HG.050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 41000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Plug
Head Style
Hex Socket
Material
Steel
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
753288003873