This product requires certification to purchase.

1/2 in. Galvanized Steel Hex Nut

1/2 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #GSHND
  • Item #41639
  • Manufacturer Part #50CNFHZ/P
5 out of 5 Customer Rating

1/2 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #GSHND
  • Item #41639
  • Manufacturer Part #50CNFHZ/P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Size
1/2 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
ANSI
ANSI B22.2.2, ANSI B18.2.2
ASTM
ASTM A-563
Product Type
Hex Nut