This product requires certification to purchase.

1/2 in. NPS 300# Bronze Seat Dart Black Malleable Union

1/2 in. NPS 300# Bronze Seat Dart Black Malleable Union

  • Fast #
  • Part #BBSDUD
  • Item #59641
  • Manufacturer Part #9830400003
4.6 out of 5 Customer Rating

1/2 in. NPS 300# Bronze Seat Dart Black Malleable Union

  • Fast #
  • Part #BBSDUD
  • Item #59641
  • Manufacturer Part #9830400003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Bronze, Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.39
ASTM
ASTM A-197
Origin
Domestic
UPC
690291033940