This product requires certification to purchase.

1/2 in. NPS Extra Heavy Carbon Steel Bull Plug

1/2 in. NPS Extra Heavy Carbon Steel Bull Plug

  • Fast #
  • Part #BCSXBPD
  • Item #850759
  • Manufacturer Part #BCSXBPD
4.3 out of 5 Customer Rating

1/2 in. NPS Extra Heavy Carbon Steel Bull Plug

  • Fast #
  • Part #BCSXBPD
  • Item #850759
  • Manufacturer Part #BCSXBPD
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.9
ASTM:
ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connections:
NPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bull Plug
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No