This product requires certification to purchase.

1/2 in. NPT Domestic Black Carbon Steel Travel Tray Nipple (Pack of 66)

1/2 in. NPT Domestic Black Carbon Steel Travel Tray Nipple (Pack of 66)

  • Fast #
  • Part #BN66TTD
  • Item #840870
  • Manufacturer Part #0334903648
3.6 out of 5 Customer Rating

1/2 in. NPT Domestic Black Carbon Steel Travel Tray Nipple (Pack of 66)

  • Fast #
  • Part #BN66TTD
  • Item #840870
  • Manufacturer Part #0334903648
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Package Quantity
Pack of 66
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
690291840340