This product requires certification to purchase.

1/2 in. Plastic FNPT Needle Valve

1/2 in. Plastic FNPT Needle Valve

  • Fast #
  • Part #HNVA1050T
  • Item #7777739
  • Manufacturer Part #NVA1050T
5 out of 5 Customer Rating

1/2 in. Plastic FNPT Needle Valve

  • Fast #
  • Part #HNVA1050T
  • Item #7777739
  • Manufacturer Part #NVA1050T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3-5/16 in
Valve Size
1/2 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material
PVC
Valve Type
Needle Valve
Warranty & Product Information
ASTM
ASTM D-1784 Class 12454
UPC
610377133630