This product requires certification to purchase.

1/2 in. Plastic Pipe Strap

1/2 in. Plastic Pipe Strap

  • Fast #
  • Part #S556A
  • Item #15029
  • Manufacturer Part #556A
5 out of 5 Customer Rating

1/2 in. Plastic Pipe Strap

  • Fast #
  • Part #S556A
  • Item #15029
  • Manufacturer Part #556A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 48000
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Flow guard Gold CPVC CTS pipe and fittings conform to ASTM D 2846
  • This specification covers copper tube size manufactured to standard dimensional ratio (SDR) 11 for hot and cold domestic water distribution
  • This system is intended for pressure applications where the operating temperature will not exceed 180°F. at 100 PSI
  • Pipe and Fittings shall be manufactured from virgin rigid CPVC (Chlorinated polyvinyl chloride) compounds with a cell class of 24448 as identified in ASTM D 1784
  • Required accessories:M4997 or M4999 rough-in valve
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Pipe Strap
UPC
054211007723