This product requires certification to purchase.

1/2 in. Schedule 40 304L Stainless Steel Stub End

1/2 in. Schedule 40 304L Stainless Steel Stub End

  • Fast #
  • Part #IS44LSSEAD
  • Item #4029350
  • Manufacturer Part #IS44LSSEAD
5 out of 5 Customer Rating

1/2 in. Schedule 40 304L Stainless Steel Stub End

  • Fast #
  • Part #IS44LSSEAD
  • Item #4029350
  • Manufacturer Part #IS44LSSEAD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
Origin
Global