This product requires certification to purchase.

1/2 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

1/2 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #CP80SUD
  • Item #88602
  • Manufacturer Part #059571
3.5 out of 5 Customer Rating

1/2 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #CP80SUD
  • Item #88602
  • Manufacturer Part #059571
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3615
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
11400 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Union
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Cooling Tower, Cooling Water, Irrigation, Pharmaceutical, Refineries, Wastewater, Water, Waterworks
ASTM
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Global
UPC
622454595712