This product requires certification to purchase.

1/2 in. Socket Schedule 80 CPVC Cap

1/2 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #S847005C
  • Item #4485959
  • Manufacturer Part #847-005C
5 out of 5 Customer Rating

1/2 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #S847005C
  • Item #4485959
  • Manufacturer Part #847-005C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
054211179949