This product requires certification to purchase.

1/2 in. Socket Straight Schedule 40 PVC Union with EPDM O-Ring Seal

1/2 in. Socket Straight Schedule 40 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S497005
  • Item #1316528
  • Manufacturer Part #497-005
5 out of 5 Customer Rating

1/2 in. Socket Straight Schedule 40 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S497005
  • Item #1316528
  • Manufacturer Part #497-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
054211139103