This product requires certification to purchase.

1/2 in. Socket Weld 3000# 316L Stainless Steel Socolet

1/2 in. Socket Weld 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLD
  • Item #404505
  • Manufacturer Part #DS6L3SOLD
3.7 out of 5 Customer Rating

1/2 in. Socket Weld 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLD
  • Item #404505
  • Manufacturer Part #DS6L3SOLD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Sockolet® utilizes the basic Weldolet® design configuration and incorporates a socket-weld outlet
  • Manufactured in 3000#, 6000# and 9000# classes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
1/2 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Socolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic