This product requires certification to purchase.

1/2 in. Steel Plain Washer

1/2 in. Steel Plain Washer

  • Fast #
  • Part #BW0654
  • Item #7834561
  • Manufacturer Part #W0654
4.1 out of 5 Customer Rating

1/2 in. Steel Plain Washer

  • Fast #
  • Part #BW0654
  • Item #7834561
  • Manufacturer Part #W0654
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Characteristics & Features
Material
Steel
Shape
Round
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
Product Type
Washer
UL Listed
No