This product requires certification to purchase.

1/2 in. Sweat Bronze 1/8 Bend Wye

1/2 in. Sweat Bronze 1/8 Bend Wye

  • Fast #
  • Part #CCYLFD
  • Item #4669798
  • Manufacturer Part #B34530L
4.6 out of 5 Customer Rating

1/2 in. Sweat Bronze 1/8 Bend Wye

  • Fast #
  • Part #CCYLFD
  • Item #4669798
  • Manufacturer Part #B34530L
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat x Sweat x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight, 1/8 Bend, Wye
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B-16.18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
039923338327