This product requires certification to purchase.

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Elbow

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCF9D
  • Item #3099
  • Manufacturer Part #B063850
3.4 out of 5 Customer Rating

1/2 in. Sweat x FNPT 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCF9D
  • Item #3099
  • Manufacturer Part #B063850
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • End connections: Sweat X Female
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • The 90-degree double elbow features solder cups
  • The fitting provides a means of changing the pipelines direction 90 degrees in two directions
  • ISO 9001 certified
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
FNPT
End Connections
Sweat x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
722 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Elbow
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.15, ASME B16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UPC
039923353061