This product requires certification to purchase.

1/2 in. Sweat x MNPT Bronze 90 Degree Elbow

1/2 in. Sweat x MNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #CCMU9LFD
  • Item #4669828
  • Manufacturer Part #B07280L
5 out of 5 Customer Rating

1/2 in. Sweat x MNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #CCMU9LFD
  • Item #4669828
  • Manufacturer Part #B07280L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • The 90°union elbow features a solder cup, male NPT thread and union connection
  • The fitting provides a means of changing the pipeline direction 90°, as well as adapting from a solder connection to a threaded connection
  • The union connection allows for the line to be repaired without damage
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
MNPT
End Connections
Sweat x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
039923347183