This product requires certification to purchase.

1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4D
  • Item #17430
  • Manufacturer Part #0310023403
3.6 out of 5 Customer Rating

1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4D
  • Item #17430
  • Manufacturer Part #0310023403
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 300 Pallet: 9200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Standard
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Domestic
UL Listed
Yes
UPC
690291346804