This product requires certification to purchase.

1/2 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

1/2 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

  • Fast #
  • Part #GLF250UD
  • Item #4715864
  • Manufacturer Part #0313822363
5 out of 5 Customer Rating

1/2 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

  • Fast #
  • Part #GLF250UD
  • Item #4715864
  • Manufacturer Part #0313822363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-1/16 in
Pressure Class
250#
Characteristics & Features
Coating
Galvanized
Fitting Type
Ground Joint, Straight, Union
Material
Brass, Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 550 Deg F
Warranty & Product Information
Application
Steam Working Pressure
ASME
ASME B1 20.1, ASME B16.3, ASME B16.39
ASTM
ASTM A-153, ASTM A-197
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291829956