This product requires certification to purchase.

1/2 in. Weld 304L Stainless Steel Tee

1/2 in. Weld 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTD
  • Item #80299
  • Manufacturer Part #IS44LWTD
4.9 out of 5 Customer Rating

1/2 in. Weld 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTD
  • Item #80299
  • Manufacturer Part #IS44LWTD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10045
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No