This product requires certification to purchase.

1/2 in. x 0.065 in. Hastelloy C276 Tubing

1/2 in. x 0.065 in. Hastelloy C276 Tubing

  • Fast #
  • Part #DHST065C276D
  • Item #7563317
  • Manufacturer Part #DHST065C276D
5 out of 5 Customer Rating
Brand image

1/2 in. x 0.065 in. Hastelloy C276 Tubing

  • Fast #
  • Part #DHST065C276D
  • Item #7563317
  • Manufacturer Part #DHST065C276D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Wall Thickness
0.065 in
Characteristics & Features
Material
Hastelloy
Material Type
C276
PipeTubing Size
1/2 in
Pipe Wall Type
Seamless
Warranty & Product Information
ASTM
ASTM C-276
Origin
Domestic