This product requires certification to purchase.

1/2 in. x 100 ft. Soft Copper Refrigeration Tubing

1/2 in. x 100 ft. Soft Copper Refrigeration Tubing

  • Fast #
  • Part #RTSCOD100
  • Item #7810403
  • Manufacturer Part #DG08100
5 out of 5 Customer Rating

1/2 in. x 100 ft. Soft Copper Refrigeration Tubing

  • Fast #
  • Part #RTSCOD100
  • Item #7810403
  • Manufacturer Part #DG08100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1/2 in
Length
100 ft
Characteristics & Features
Color Finish Name
Orange
Copper Tubing Temper
Soft
Material
Copper
Material Type
C12200
Warranty & Product Information
ASTM
ASTM B-88
NSF
NSF 61
NSF Certified
Yes
UPC
685768317005