This product requires certification to purchase.

1/2 in. x 12 ft. Threaded Alloy Steel Rod

1/2 in. x 12 ft. Threaded Alloy Steel Rod

  • Fast #
  • Part #VB7ATRD12
  • Item #305173
  • Manufacturer Part #VB7ATRD12
4.8 out of 5 Customer Rating

1/2 in. x 12 ft. Threaded Alloy Steel Rod

  • Fast #
  • Part #VB7ATRD12
  • Item #305173
  • Manufacturer Part #VB7ATRD12
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
1/2 in
Characteristics & Features
Material
Alloy Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7