1/2 in. x 20 ft Sch. 80 CPVC Pipe Plain End
1/2 in. x 20 ft Sch. 80 CPVC Pipe Plain End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-441
- Application:
- Fire Protection
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - High:
- 850
- Schedule Class:
- SDR 80
- UL Listed:
- No
- Wall Thickness:
- 0.147 in