This product requires certification to purchase.

1/2 in. x 3 ft. Threaded 304 Stainless Steel Rod

1/2 in. x 3 ft. Threaded 304 Stainless Steel Rod

  • Fast #
  • Part #SS4ATRDM
  • Item #299922
  • Manufacturer Part #SS4ATRDM
3.2 out of 5 Customer Rating

1/2 in. x 3 ft. Threaded 304 Stainless Steel Rod

  • Fast #
  • Part #SS4ATRDM
  • Item #299922
  • Manufacturer Part #SS4ATRDM
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 3 Bundle: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
3 ft
Rod Size (in)
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
304