This product requires certification to purchase.

1/2 in. x 6 ft. Threaded Hot Dipped Galvanized Carbon Steel Rod

1/2 in. x 6 ft. Threaded Hot Dipped Galvanized Carbon Steel Rod

  • Fast #
  • Part #GDATRDU
  • Item #760911
  • Manufacturer Part #GDATRDU
3.3 out of 5 Customer Rating

1/2 in. x 6 ft. Threaded Hot Dipped Galvanized Carbon Steel Rod

  • Fast #
  • Part #GDATRDU
  • Item #760911
  • Manufacturer Part #GDATRDU
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
6 ft
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Carbon Steel