This product requires certification to purchase.

1/2 x 3/8 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

1/2 x 3/8 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS86LCSNTBEDCE
  • Item #4374578
  • Manufacturer Part #DS86LCSNTBEDCE
5 out of 5 Customer Rating

1/2 x 3/8 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS86LCSNTBEDCE
  • Item #4374578
  • Manufacturer Part #DS86LCSNTBEDCE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
2-3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Swage, Concentric, Reducing
Material
Stainless Steel
Material Type
316L
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No