This product requires certification to purchase.

1/2 x 1/2 x 3/4 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

1/2 x 1/2 x 3/4 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITDDF
  • Item #9415
  • Manufacturer Part #0300036803
4.2 out of 5 Customer Rating

1/2 x 1/2 x 3/4 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITDDF
  • Item #9415
  • Manufacturer Part #0300036803
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1/2 in x 1/2 in x 3/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.4, ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
Type
WBCITDDF
UPC
690291012808