This product requires certification to purchase.

1/2 x 1/4 in. MNPT x FNPT 1000# Reducing Global 316 and 316L Stainless Steel Bushing

1/2 x 1/4 in. MNPT x FNPT 1000# Reducing Global 316 and 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6BSTB1MSP114DB
  • Item #1314151
  • Manufacturer Part #614B-0804
4.3 out of 5 Customer Rating

1/2 x 1/4 in. MNPT x FNPT 1000# Reducing Global 316 and 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6BSTB1MSP114DB
  • Item #1314151
  • Manufacturer Part #614B-0804
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Pressure Class
1000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316, 316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No
UPC
671404040321