This product requires certification to purchase.

1/2 x 1-1/2 in. S40 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

1/2 x 1-1/2 in. S40 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

  • Fast #
  • Part #AN440W12X112C
  • Item #2480555
  • Manufacturer Part #N440W12X112-C
5 out of 5 Customer Rating

1/2 x 1-1/2 in. S40 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End

  • Fast #
  • Part #AN440W12X112C
  • Item #2480555
  • Manufacturer Part #N440W12X112-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Threaded on one end
  • Plain end of nipple has 3:1 taper
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded, Tapered
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic