This product requires certification to purchase.

1/2 x 1-1/4 - 2-1/2 in. Import Threadolet

1/2 x 1-1/4 - 2-1/2 in. Import Threadolet

  • Fast #
  • Part #A0870005006
  • Item #7043962
  • Manufacturer Part #0870005006
4.8 out of 5 Customer Rating

1/2 x 1-1/4 - 2-1/2 in. Import Threadolet

  • Fast #
  • Part #A0870005006
  • Item #7043962
  • Manufacturer Part #0870005006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 400 Pallet: 7200
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1-1/4 in - 2-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Origin:
Global
Outlet Size (in):
0.5
UPC:
662428482129