This product requires certification to purchase.

1/2 x 2-1/2 in. S40 316 Stainless Steel Seamless Nipple Threaded Both Ends

1/2 x 2-1/2 in. S40 316 Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DSS46NDL
  • Item #4339075
  • Manufacturer Part #DSS46NDL
4.8 out of 5 Customer Rating

1/2 x 2-1/2 in. S40 316 Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DSS46NDL
  • Item #4339075
  • Manufacturer Part #DSS46NDL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-1/2 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic