This product requires certification to purchase.

1/2 x 2 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

1/2 x 2 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEDK
  • Item #1310038
  • Manufacturer Part #4008-200TSQ
4.3 out of 5 Customer Rating

1/2 x 2 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEDK
  • Item #1310038
  • Manufacturer Part #4008-200TSQ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
NSF Certified
Yes
Origin
Domestic
UPC
671404026776