This product requires certification to purchase.

1/2 x 2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

1/2 x 2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS86LSNDKE
  • Item #4281324
  • Manufacturer Part #DS86LSNDKE
3.1 out of 5 Customer Rating

1/2 x 2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS86LSNDKE
  • Item #4281324
  • Manufacturer Part #DS86LSNDKE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS86LSNDKE