This product requires certification to purchase.

1/2 x 3/8 in. Copper x Female Brass 90 Degree Elbow

1/2 x 3/8 in. Copper x Female Brass 90 Degree Elbow

  • Fast #
  • Part #CCFDE9LFCD
  • Item #4669833
  • Manufacturer Part #10051098
3.6 out of 5 Customer Rating

1/2 x 3/8 in. Copper x Female Brass 90 Degree Elbow

  • Fast #
  • Part #CCFDE9LFCD
  • Item #4669833
  • Manufacturer Part #10051098
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Female
End Connections
Sweat x Female
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Characteristics & Features
Fitting Type
Drop Ear, Elbow, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Industrial, Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
683264510982