This product requires certification to purchase.

1/2 x 3/8 in. FNPT 300# Reducing Black Malleable Iron 90 Degree Elbow

1/2 x 3/8 in. FNPT 300# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B3009DC
  • Item #279140
  • Manufacturer Part #0310504006
5 out of 5 Customer Rating

1/2 x 3/8 in. FNPT 300# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B3009DC
  • Item #279140
  • Manufacturer Part #0310504006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-153, ASTM A-197
Origin
Domestic
UPC
690291026775