This product requires certification to purchase.

1/2 x 3/8 in. MNPT x FNPT 125# Brass Barstock Face Reducing Bushing

1/2 x 3/8 in. MNPT x FNPT 125# Brass Barstock Face Reducing Bushing

  • Fast #
  • Part #BRBFBDC
  • Item #460267
  • Manufacturer Part #BS115-0806
4.4 out of 5 Customer Rating

1/2 x 3/8 in. MNPT x FNPT 125# Brass Barstock Face Reducing Bushing

  • Fast #
  • Part #BRBFBDC
  • Item #460267
  • Manufacturer Part #BS115-0806
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Barstock, Bushing, Face, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
671404057251