This product requires certification to purchase.

1/2 x 3/8 in. PVC Schedule 80 Bushing

1/2 x 3/8 in. PVC Schedule 80 Bushing

  • Fast #
  • Part #P80SBDC
  • Item #281183
  • Manufacturer Part #837-073
5 out of 5 Customer Rating

1/2 x 3/8 in. PVC Schedule 80 Bushing

  • Fast #
  • Part #P80SBDC
  • Item #281183
  • Manufacturer Part #837-073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 80 Reducer Bushing Flushstyle Spig x Soc
  • Manufacturer may vary by location
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454366015