This product requires certification to purchase.

1/2 x 3 in. Copper Return Bend

1/2 x 3 in. Copper Return Bend

  • Fast #
  • Part #CRBDM
  • Item #407481
  • Manufacturer Part #10032330
3.3 out of 5 Customer Rating

1/2 x 3 in. Copper Return Bend

  • Fast #
  • Part #CRBDM
  • Item #407481
  • Manufacturer Part #10032330
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Wrot copper
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Return Bend
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22
ASME
ASME B16.22
FM Approved
No
IAPMO Listed
Yes
Origin
Domestic
UPC
683264323308