This product requires certification to purchase.

1/2 x 3 in. MNPT Seamless Brass Nipple

1/2 x 3 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNDM
  • Item #4633231
  • Manufacturer Part #2008-300
4.9 out of 5 Customer Rating

1/2 x 3 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNDM
  • Item #4633231
  • Manufacturer Part #2008-300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Characteristics & Features
Fitting Type
Nipple, Straight, Seamless
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic